This product requires certification to purchase.

44-7/8 in. Cover for GRL420 42 in. Grill Head

You last purchased this on
 
Edgestar

44-7/8 in. Cover for GRL420 42 in. Grill Head

  • Fast #
  • Part #EGRL420COVER1
  • Item #8949722
  • Manufacturer Part #GRL420COVER1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

44-7/8 in. Cover for GRL420 42 in. Grill Head

  • Fast #
  • Part #EGRL420COVER1
  • Item #8949722
  • Manufacturer Part #GRL420COVER1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to fit GRL420 42" Grill Head.
  • Protects your grill from dirt, dust and rain.
  • Extends the life of your grill.
  • Requires Certification

Specifications

Brand Model Compatibility:
GRL420 42 in Grill Head
Depth:
30-3/4 in
Height:
26-3/8 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
26-3/8 in x 44-7/8 in x 30-3/4 in
Weight:
4 lb
Width:
44-7/8 in