This product requires certification to purchase.

You last purchased this on
 
Edgestar

  • Fast #
  • Part #EBR1000SS
  • Item #7310927
  • Manufacturer Part #BR1000SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

  • Fast #
  • Part #EBR1000SS
  • Item #7310927
  • Manufacturer Part #BR1000SS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design with its slim 17-1/2 inch width taking up minimal space
  • Door lock secures your refrigerator from unauthorized access
  • Reversible door giving you more options when it comes to adding this appliance to your home décor.
  • Cools to temperatures as low as 32 degrees Fahrenheit, allowing beverages or kegs to get as close to freezing as possible
  • Beer dispensing parts not included
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.2
Brand Model Compatibility:
KC1000 Kegerator
CEC Compliant:
For Sale in CA
Capacity:
3.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-1/4 in
Energy Star Compliant:
No
Height:
33-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Metal, Stainless Steel
Product Type:
Kegerators
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Temperature Range:
32 to 46 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Width:
17-1/2 in