This product requires certification to purchase.

You last purchased this on
 
Edgestar

  • Fast #
  • Part #EBR2001SS
  • Item #7343608
  • Manufacturer Part #BR2001SS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

  • Fast #
  • Part #EBR2001SS
  • Item #7343608
  • Manufacturer Part #BR2001SS
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design with its slim 20-3/16" inch width taking up minimal space
  • Cools to temperatures as low 30's Fahrenheit, allowing kegs to get as close to freezing as possible
  • Can also be easily converted to either a fridge and or kegerator depending on the setting!
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Comes with caster wheels making it easy to move around for parties and or get togethers.
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.1
Brand Model Compatibility:
KC2000 Kegerator
CEC Compliant:
For Sale in CA
Capacity:
4.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-11/16 in
Energy Star Compliant:
No
Height:
33-1/8 in
Installation Type:
Freestanding
Interior Light:
No
Material:
Metal, Stainless Steel
Product Type:
Kegerator
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Temperature Range:
34 to 45 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Width:
20-3/16 in