This product requires certification to purchase.

You last purchased this on
 
Edgestar

  • Fast #
  • Part #EBWC120SLD
  • Item #7310930
  • Manufacturer Part #BWC120SLD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

  • Fast #
  • Part #EBWC120SLD
  • Item #7310930
  • Manufacturer Part #BWC120SLD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design with its slim 17-11/16" inch width taking up minimal space
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Cools to temperatures as low as 32 degrees Fahrenheit, allowing beverages to get as close to freezing as possible
  • Door lock secures your beer collection from unauthorized access
  • Internal fan used to aide the compressor in order to add to the max cooling capability of this beverage cooler!
  • Blue LED lighting to illuminate the interior
  • A temperature range of 32 - 46 degrees F to keep your beverages as cool as you want without freezing
  • Digital Temperature Display
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.2
CEC Compliant:
For Sale in CA
Capacity:
3.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
18-5/16 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
33-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Wire
Power Source:
Electric
Product Type:
Refrigerator
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Beverage Centers
Smart Home Enabled:
No
Temperature Range:
32 to 46 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
85 W
Weight:
49 lb
Width:
17-1/2 in