Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 142 Can Capacity gives plenty of room to store your large canned collection of beverages
- Standard 24-inch width for typical undercounter installations
- Outdoor Approved with its full stainless steel cabinet and door to handle the outdoor elements
- Adjustable glass shelves accommodate different bottle/can sizes
- Cools to temperatures as low as 38 degrees Fahrenheit, providing ideal temperatures for your beverages.
- Built-in Door Lock allowing you to secure your beverages from unauthorized access
- Can be built-in or freestanding providing a variety of options for placement
- Automatic defrost technology in which this system avoids a build-up of ice you would normally have to remove manually in fridges without this feature.
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Finish: Stainless Steel Door
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.49 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 22-7/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers, Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 38 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 101 lb
- Width:
- 23-7/16 in