This product has been replaced by
Manufacturer Part #CWB1761FD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designedfor Freestanding or Built Application's such as kitchens and open spaces.
- Have the best of both worlds with our Dual Zone wine and beverage cooler.
- Door lock secures your beer collection from unauthorized access
- Easily monitor and change the temperature with the sleek touch control panel
- ADA compliant making this accessible to homes and office spaces.
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.05 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Digital
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- No
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Wood
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers, Wine Coolers, Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 68 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 100 W
- Weight:
- 98 lb
- Width:
- 23-3/8 in