Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use in built-in or freestanding applications
- 142-Bottle Capacity for standard 750 ml Bordeaux wine bottles
- Door lock secures your wine collection from unauthorized access
- Easily monitor and change the temperature with the sleek touch control panel
- Dual zone operation allowing for two independently controlled temperature zones
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 69-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 Deg F to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 110/120V
- Watts:
- 220 W
- Weight:
- 219 lb
- Width:
- 23-7/16 in