Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can be built-in or freestanding providing a variety of options for placement
- Produce up to 50 pounds of cube-shaped ice within a 24 hour period
- 25 lbs. of storage capacity ensures you have plenty of ice on hand
- Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Commercial grade stainless steel door and handle provide loads of style and durability
- Computerized controls make it easy to use
- Internal drain pump and ice scoop are included
- LED lights for interior
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 3.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-2/5 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-3/5 in
- Installation Type:
- Undercounter, Freestanding
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Shape:
- Cube
- UL Listed:
- UL 563
- Volts:
- 115V
- Width:
- 14-9/16 in