Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact design with its slim 17-1/2 inch width taking up minimal space
- Door lock secures your beer collection from unauthorized access
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Easily monitor and change the temperature with the sleek touch control panel
- Cools to temperatures as low as 32 degrees Fahrenheit, allowing beverages to get as close to freezing as possible
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-1/4 in
- Energy Star Compliant:
- No
- Height:
- 33-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Product Type:
- Single Tap Kegerator
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Temperature Range:
- 32 to 46 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Width:
- 17-1/2 in