Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dispense two kegs at once with its twin faucet design
- Holds up to one full sized keg or two five gallon kegs
- Ultra low thermostat reaching temperatures into the low 30's
- Compact design with its slim 20 3/16 inch width taking up minimal space
- Beer dispense kit included
- External co2 tank mount for larger tanks
- Casters Included for mobility
- Number of Taps: 2
- Finish: Stainless Steel Door
- Note that this unit will not support the use of Coors or Miller rubberized kegs or other oversized kegs
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-11/16 in
- Energy Star Compliant:
- No
- Height:
- 33-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Material:
- Stainless Steel
- Product Type:
- Dual Tap Kegerator
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Temperature Range:
- 34 to 45 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Width:
- 20-3/16 in