This product requires certification to purchase.

You last purchased this on
 
Edgestar

  • Fast #
  • Part #EKC2000TWINA
  • Item #7343599
  • Manufacturer Part #KC2000TWINA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

  • Fast #
  • Part #EKC2000TWINA
  • Item #7343599
  • Manufacturer Part #KC2000TWINA
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dispense two kegs at once with its twin faucet design
  • Holds up to one full sized keg or two five gallon kegs
  • Ultra low thermostat reaching temperatures into the low 30's
  • Compact design with its slim 20 3/16 inch width taking up minimal space
  • Beer dispense kit included
  • External co2 tank mount for larger tanks
  • Casters Included for mobility
  • Number of Taps: 2
  • Finish: Black Door
  • Note that this unit will not support the use of Coors or Miller rubberized kegs or other oversized kegs
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.1
CEC Compliant:
For Sale in CA
Capacity:
4.9 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
25-11/16 in
Energy Star Compliant:
No
Height:
33-1/8 in
Installation Type:
Freestanding
Interior Light:
No
Material:
Stainless Steel
Product Type:
Dual Tap Kegerator
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Temperature Range:
34 to 45 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Width:
20-3/16 in