This product requires certification to purchase.

Freestanding Portable Ice Maker in Stainless Steel

You last purchased this on
 
Edgestar

Freestanding Portable Ice Maker in Stainless Steel

  • Fast #
  • Part #EPIM300SS
  • Item #8197311
  • Manufacturer Part #PIM300SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

Freestanding Portable Ice Maker in Stainless Steel

  • Fast #
  • Part #EPIM300SS
  • Item #8197311
  • Manufacturer Part #PIM300SS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact and portable, you can place this ice maker practically anywhere.
  • Rest easy in which our PIM300SS can produce up to 48 pounds within 24 hours making this ideal for parties and families.
  • With the help of our insulated storage bin, our PIM300SS can hold 2.6 pounds of ice at a time in which you will have access to ice at all times.
  • Easily monitor and change the ice cube size with its Easy to Use Controls.
  • Adjust the size ice to your liking with available options such as small, medium, and large.
  • Capable of making bullet style ice
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.7
CEC Compliant:
For Sale in CA
Capacity:
2.6 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
17-1/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
17 in
Installation Type:
Freestanding
NSF:
NSF 372
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Refrigerant:
R-290
UL Listed:
No
Volts:
115V
Width:
14-15/16 in