This product requires certification to purchase.

Kegerators

You last purchased this on
 
Edgestar

Kegerators

  • Fast #
  • Part #EBR3002BL
  • Item #7554838
  • Manufacturer Part #BR3002BL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

Kegerators

  • Fast #
  • Part #EBR3002BL
  • Item #7554838
  • Manufacturer Part #BR3002BL
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design with its slim 24" inch width taking up minimal space
  • A wide thermostat range of 32-50 Deg F allows you to dial in the perfect temperature
  • Easily monitor and change the temperature with the sleek touch control panel
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • The deep chill function puts the compressor into overdrive quickly cooling the refrigerators contents
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
0.86
Brand Model Compatibility:
KC3000 Kegerator
CEC Compliant:
For Sale in CA
Capacity:
5.6 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
25-1/2 in
Energy Star Compliant:
No
Height:
33-1/2 in
Installation Type:
Freestanding
Interior Light:
No
Material:
Metal
Product Type:
Kegerators
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Temperature Range:
32 to 50 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
120V
Width:
23-3/4 in