Outdoor Beverage Refrigerator in Stainless Steel
Outdoor Beverage Refrigerator in Stainless Steel
Product Details
- 84 can capacity
- 15-inch width for tight installations with limited space
- Adjustable wire shelves to accommodate different beverage sizes
- Digital display allows you to easily monitor temperature
- Outdoor Approved with its full stainless steel cabinet and door to handle the outdoor elements
- For Built-in or Freestanding Applications
- Temperature Range: 36°F to 64°F
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Height:
- 34 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers
- Temperature Range:
- 36 to 64 Deg F
- Type:
- EOBR900SS
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 15 in