Slim Convertible Kegerator/Refrigerator - 15 in. Width
Slim Convertible Kegerator/Refrigerator - 15 in. Width
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slim 15-inch width for installation in more compact spaces
- A wide thermostat range of 32-60 Deg F allows you to dial in the perfect temperature
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Can also be easily converted to either a fridge and or kegerator depending on the setting and your liking!
- Never worry about foam again with our Forced Air-Cooled Beer Tower.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.35 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 24-1/16 in
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Stainless Steel
- Product Type:
- Kegerator
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Temperature Range:
- 32 to 60 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Width:
- 14-15/16 in