This product requires certification to purchase.

1-1/2 x 2 in. PVC Schedule 80 Nipple

You last purchased this on
 
Edmund A Gray

1-1/2 x 2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NJK
  • Item #14476
  • Manufacturer Part #8503
4.3 out of 5 Customer Rating
You last purchased this on
 
Edmund A Gray

1-1/2 x 2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NJK
  • Item #14476
  • Manufacturer Part #8503
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
Length:
2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80