This product requires certification to purchase.

240 V Heater Element for EX120TC

You last purchased this on
 
Eemax

240 V Heater Element for EX120TC

  • Fast #
  • Part #EEX1000
  • Item #3157667
  • Manufacturer Part #EX1000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eemax

240 V Heater Element for EX120TC

  • Fast #
  • Part #EEX1000
  • Item #3157667
  • Manufacturer Part #EX1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For EX80/EX160/EX240
  • Easy installation
  • Long life expectancy
  • Strong durability
  • kW: 11.5
  • Volts: 240
  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Chrome
Power Source:
Electric
Product Type:
Element Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Volts:
240V
Watts:
5 kW