This product requires certification to purchase.

3.5kW 120V Water Heater Element

You last purchased this on
 
Eemax

3.5kW 120V Water Heater Element

  • Fast #
  • Part #EEX410
  • Item #4124353
  • Manufacturer Part #EX410
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eemax

3.5kW 120V Water Heater Element

  • Fast #
  • Part #EEX410
  • Item #4124353
  • Manufacturer Part #EX410
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy installation
  • Long life expectancy
  • Strong durability
  • For SP3512, EX3512(T), SPEX3512(T), MB004120T, MT004120T, AM004120T, PA004120T
  • Kw: 3.5
  • Volts: 120
  • Requires Certification

Specifications

Element Style:
Bare Wire
Fits Model:
SP3512, MT004120T
IAPMO Listed:
No
Length:
7-3/4 in
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
3.5 kW