This product requires certification to purchase.

CCY LF 3.0 KW 277V THERM ML

This product has been replaced by

Eemax 277V Thermostatic Multiple Lavatory Electric Tankless Water Heater
Eemax 3 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX3277T ML
You last purchased this on
 
Eemax

CCY LF 3.0 KW 277V THERM ML

  • Fast #
  • Part #EEX3277TML
  • Item #5118391
  • Manufacturer Part #EX3277T ML
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Eemax 277V Thermostatic Multiple Lavatory Electric Tankless Water Heater
Eemax 3 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX3277T ML
Eemax

CCY LF 3.0 KW 277V THERM ML

  • Fast #
  • Part #EEX3277TML
  • Item #5118391
  • Manufacturer Part #EX3277T ML
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
11
Application:
Residential
CEC Compliant:
For Sale in CA
Depth:
3 in
Energy Star Compliant:
No
Height:
9-67/100 in
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Volts:
277V
Water Heater Type:
On-demand
Watts:
3 kW
Width:
5-11/50 in