Electric Water Heater Booster
Electric Water Heater Booster
Frequently Purchased Together
Product Details
Product Details
- Increase deliverable hot water from tank
- Compact design
- External controls for adjustable settings
- ETL certified for USA and Canada
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 8 in
- Material:
- Copper, Plastic, Stainless Steel
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Product Type:
- Booster
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Water Heater Type:
- Point of Use, Tankless