This product requires certification to purchase.

3 kW 120V Thermostatic Sanitation Electric Tankless Water Heater

You last purchased this on
 
Eemax

LavAdvantage™ 3 kW 120V Thermostatic Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #ESPEX3012TS
  • Item #7339960
  • Manufacturer Part #SPEX3012T S
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eemax

LavAdvantage™ 3 kW 120V Thermostatic Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #ESPEX3012TS
  • Item #7339960
  • Manufacturer Part #SPEX3012T S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Industry’s lowest activation with 0.2 gpm turn on flow
  • Mounts in any orientation
  • Continuous hot water: no storage capacity to run out
  • Active energy management with power modulating controls
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
  • Field adjustable set point range between: 70 to 140° F
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Requires Certification

Specifications

AMP:
25
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sanitation
CSA Certified:
CSA-C22.2 No. 64
Collection:
LavAdvantage™
Depth:
3 in
Energy Star Compliant:
No
Flow Rate:
3 gpm
Height:
9-3/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
70 to 180 Deg F
UL Listed:
UL 499
Volts:
120V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
3 kW
Weight:
3 lb
Width:
5-1/4 in