16.6 kW 208V Indoor Factory Set Electric Tankless Water Heater
Series Two™ TC 16.6 kW 208V Indoor Factory Set Electric Tankless Water Heater
Product Details
Product Details
- Series Two electric tankless water heaters can be used in residential and commercial settings with micro processing temperature control (TC, T2).
- They have 3/4" NPT water connections at the bottom of the unit
- The units range from 15kW to 23kW and can use 208, 240, and 277 volts.
Specifications
- AMP:
- 80
- Application:
- Commercial, Industrial
- Collection:
- Series Two™ TC
- Depth:
- 4-8/25
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 180
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 60 to 180 Deg F
- Type:
- EEX1608TCFS
- UPC:
- 091654901003
- Volts:
- 208V
- Water Connection Size:
- 3/4
- Water Heater Type:
- Point of Use
- Watts:
- 16.6
- Width:
- 10-17/25