48 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
SpecAdvantage™ 48 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 26 in width
- 10 in depth
- Non-fused or fused electrical disconnect
- Free standing legs
- Freeze protection for harsh climate, up to -30 Deg F
- Siren and beacon-audible and visual alarm
- Thermo-optical sensor for infrared element monitoring
- Field programmable, updatable firmware, and adjustable turn-on
- Lead-Free
- Made in USA
Specifications
- AMP:
- 58
- Application:
- Commercial, Industrial, Emergency Eyewash
- Collection:
- SpecAdvantage™
- Depth:
- 10-1/4 in
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 80 to 90 Deg F
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Connection Size:
- 1-1/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 48 kW
- Weight:
- 225 lb
- Width:
- 26-1/8 in