Water Heater Element
Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For SP3277
- Aggressive self-feed spur for faster drilling. Shank flats for better retention.
Documents
Specifications
- Fits Model:
- SP3277
- IAPMO Listed:
- No
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Volts:
- 277V
- Watts:
- 3 kW