60W 1-Light 11-8 with 10 in. Wall Sconce
Troy 3 60W 1-Light 11-8 with 10 in. Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One of EGLO's most versatile fixtures
- The troy 3 1-light matte nickel wall sconce offers a clean and simple design that enhances the look of any interior
- The minimalist style features smooth, frosted glass complete with two matte nickel finishing screws for a designer touch
- This fixture displays beautifully in hallways, bedrooms or foyers and is also approved for use in damp locations such as a bathroom
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Troy 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel/Satin Nickel/White
- Depth:
- 6-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 11-8/10 in
- Installation Type:
- Wall Mount
- Length:
- 7-9/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/4 in