1-1/4 x 8-7/8 x 14-1/2 in. Concrete Water Reading Lid Only
1-1/4 x 8-7/8 x 14-1/2 in. Concrete Water Reading Lid Only
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 1-1/4 in
- Length:
- 14-1/2 in
- Material:
- Concrete
- Width:
- 8-7/8 in