6 x 10 in. Cast Iron Round Water Cover
6 x 10 in. Cast Iron Round Water Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 6 in
- Material:
- Cast Iron
- Product Type:
- Lid
- Waterworks Application:
- Water
- Width:
- 10 in