This product requires certification to purchase.

16 in. x 8 in. Manhole Frame

You last purchased this on
 
EJ

1565 Series 16 in. x 8 in. Manhole Frame

  • Fast #
  • Part #E00156510
  • Item #3578302
  • Manufacturer Part #00156510
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

1565 Series 16 in. x 8 in. Manhole Frame

  • Fast #
  • Part #E00156510
  • Item #3578302
  • Manufacturer Part #00156510
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round cast iron cleanout/monument box frame with bottom flange measures 8" high, includes 2 handling holes, and accepts a compatible 10-1/2" wide cover to protect your sewer cleanout or survey monument.
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Airport extra heavy duty load rating is proof tested to a minimum of 200,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Coating:
Asphaltic
Collection:
1565 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
16 in
Diameter - Inside 1:
10-3/4 in
Height:
8 in
Material:
Gray Iron
Product Type:
Frame
Waterworks Application:
Monument