This product requires certification to purchase.

16 in. Manhole Sewer Cleanout with Lid

You last purchased this on
 
EJ

1566 Series 16 in. Manhole Sewer Cleanout with Lid

  • Fast #
  • Part #E1566
  • Item #2150268
  • Manufacturer Part #00156622
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

1566 Series 16 in. Manhole Sewer Cleanout with Lid

  • Fast #
  • Part #E1566
  • Item #2150268
  • Manufacturer Part #00156622
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid cleanout/monument box cover with standard diamond plate pattern protects the access point to your storm or sanitary sewer cleanout, and features "S" badging directly cast into the surface to provide a longlasting message to personnel and passersby
  • Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Coating:
Undipped
Collection:
1566 Series
Color Finish Category:
Greys
Diameter:
10 in
Diameter - Inside 1:
11-3/25 in
Height:
1 in
Material:
Gray Iron
Product Type:
Cover