This product requires certification to purchase.

2 in. Paving Riser

You last purchased this on
 
EJ

2 in. Paving Riser

  • Fast #
  • Part #E00260393
  • Item #3577886
  • Manufacturer Part #00260393
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

2 in. Paving Riser

  • Fast #
  • Part #E00260393
  • Item #3577886
  • Manufacturer Part #00260393
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
24-3/4 in
Length:
2 in
Material:
Iron
Product Type:
Riser