2 in. Paving Riser
2 in. Paving Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter:
- 6-3/4 in
- Length:
- 2 in
- Product Type:
- Riser
- UL Listed:
- No