This product requires certification to purchase.

22-1/2 x 18 in. Flat Grate

You last purchased this on
 
EJ

22-1/2 x 18 in. Flat Grate

  • Fast #
  • Part #E00702030
  • Item #3579033
  • Manufacturer Part #00702030
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

22-1/2 x 18 in. Flat Grate

  • Fast #
  • Part #E00702030
  • Item #3579033
  • Manufacturer Part #00702030
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48, ASTM A-536
AWWA:
AWWA C-502
Color Finish Name:
Grey
Length:
22-1/2 in
Material:
Ductile Iron, Grey Iron
Product Type:
Grate
Width:
18 in