29-1/2 x 4 in. Iron Ring
29-1/2 x 4 in. Iron Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cover is tagged with "S"
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48
- Diameter:
- 29-1/2 in
- Material:
- Iron