This product requires certification to purchase.

32 w/tite san swr r&c cibolo

EJ

V1430 Series 32 w/tite san swr r&c cibolo

  • Fast #
  • Part #E41430014W01
  • Item #9536511
  • Manufacturer Part #41430014W01
3.7 out of 5 Customer Rating
Brand image
EJ

V1430 Series 32 w/tite san swr r&c cibolo

  • Fast #
  • Part #E41430014W01
  • Item #9536511
  • Manufacturer Part #41430014W01
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EJ V1430 Series complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a bottom-flange frame, and features a solid cover with "City of Cibolo Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 EPIC® pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC® pickbar and other common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sanitary
Coating:
Uncoated
Collection:
V1430 Series
Color Finish Category:
Neutrals
Color Finish Name:
Neutral
Diameter:
40-3/4 in
Diameter - Inside 1:
30 in
Height:
4-1/2 in
Material:
Grey Iron
Material Type:
CL35B
Product Type:
Manhole Assembly
Waterworks Application:
Sanitary Sewer