35-1/2 x 17-3/4 in. Checker Vane Grate
35-1/2 x 17-3/4 in. Checker Vane Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35
- Length:
- 35-1/2 in
- Material:
- Gray Iron
- Product Type:
- Vane Grate
- Shape:
- Rectangular
- Width:
- 17-3/4 in