9 x 6 in. Locking Cleanout Frame with Sewer Cover
3671 Series 9 x 6 in. Locking Cleanout Frame with Sewer Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Asphaltic
- Collection:
- 3671 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 18 in
- Diameter - Inside 1:
- 10-1/4 in
- Height:
- 6 in
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sewer