4-5/16 x 9-1/4 in. Adjustable Valve Box Riser
4-5/16 x 9-1/4 in. Adjustable Valve Box Riser
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 9-1/4 in
- Diameter - Inside 1:
- 7-9/16 in
- Height:
- 4-5/16 in
- Material:
- Grey Iron
- Product Type:
- Valve Box