32 x 23-1/2 in. Grey Iron Oval Grate
6517 Series 32 x 23-1/2 in. Grey Iron Oval Grate
Frequently Purchased Together
Product Details
Product Details
- Plain round multi-purpose beehive ditch grate for 24" pipe features a straight bar design to protect passersby and your underlying structure or chamber
- 190 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty H25 load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Brand Model Compatibility:
- 6517
- Coating:
- Asphaltic
- Collection:
- 6517 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 32 in
- Diameter - Inside 1:
- 23-1/2 in
- Height:
- 5-3/4 in
- Material:
- Gray Iron
- Product Type:
- Grate
- Waterworks Application:
- Storm Sewer