5-1/4 in. Valve Box Lid Sewer with 2-Socket
6800 Series 5-1/4 in. Valve Box Lid Sewer with 2-Socket
Frequently Purchased Together
Product Details
Product Details
- Made in USA
- 2" skirt height
- Sewer lettering
- 5-1/4" clear opening
- Dipped with black asphaltic coating
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48, ASTM A-48 Class 35
- Collection:
- 6800 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7-5/16 in
- Diameter - Inside 1:
- 5-3/4 in
- Height:
- 4 in
- Lettering:
- Sewer
- Material:
- Gray Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Sewer
- Weight:
- 24 lb