This product requires certification to purchase.

24 in. Detectable Warning Plate

You last purchased this on
 
EJ

7005 Series 24 in. Detectable Warning Plate

  • Fast #
  • Part #E00700570
  • Item #3577606
  • Manufacturer Part #00700570
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

7005 Series 24 in. Detectable Warning Plate

  • Fast #
  • Part #E00700570
  • Item #3577606
  • Manufacturer Part #00700570
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

AASHTO:
AASHTO M105
ADA Compliant:
Yes
ASTM:
ASTM A48 Class 35
Application:
Heavy Duty
Collection:
7005 Series
Color Finish Name:
Asphaltic Coated
Depth:
1-5/16 in
Height:
1-5/16 in
Length:
24 in
Material:
Gray Iron
Thickness:
1-5/16 in
Width:
24 in