5-22/25 in. Gray Iron Back
7030 Series 5-22/25 in. Gray Iron Back
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable, non-mountable low profile curb inlet hood pairs with a compatible EJ 7030 Series curb inlet assembly, includes holes for anchoring in concrete, and adjusts from 4-1/2 - 8" high
- Measures 35-7/16" L x 6-1/2" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Collection:
- 7030 Series
- Color Finish Name:
- Cast Iron
- Height:
- 10 in
- Length:
- 35-7/16 in
- Material:
- Gray Iron
- Product Type:
- Hood
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 6-1/2 in