33-1/4 in. 2-Inlet Frame
7031 Series 33-1/4 in. 2-Inlet Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sloped left-hand cast iron curb inlet frame with rectangular bottom flange pairs with a matching frame to create a complete curb inlet set. It measure 6" high on the front and 4" high on the back, includes 3 handling holes on the flange, and accepts a compatible rectangular grate to collect and drain surface runoff
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Collection:
- 7031 Series
- Color Finish Name:
- Grey
- Depth:
- 1-7/8 in
- Height:
- 6 in
- Length:
- 37-1/2 in
- Material:
- Gray Iron
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Width:
- 24-7/8 in