This product requires certification to purchase.

33-1/4 in. Raised Head 2-Inlet Frame

You last purchased this on
 
EJ

7031 Series 33-1/4 in. Raised Head 2-Inlet Frame

  • Fast #
  • Part #E00703116
  • Item #3578702
  • Manufacturer Part #00703116
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

7031 Series 33-1/4 in. Raised Head 2-Inlet Frame

  • Fast #
  • Part #E00703116
  • Item #3578702
  • Manufacturer Part #00703116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sloped right-hand cast iron curb inlet frame with rectangular bottom flange pairs with a matching frame to create a complete curb inlet set. It measure 6" high on the front and 4" high on the back, includes 3 handling holes on the flange, and accepts a compatible rectangular grate to collect and drain surface runoff
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Collection:
7031 Series
Color Finish Name:
Grey
Depth:
1-7/8 in
Height:
6 in
Length:
37-1/2 in
Material:
Gray Iron
Product Type:
Curb Inlet Frame
Shape:
Rectangular
Width:
24-7/8 in