34-3/4 x 15-5/8 in. Undipped Vane Grate
7505 Series 34-3/4 x 15-5/8 in. Undipped Vane Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35, ASTM A-536
- AWWA:
- AWWA C-502
- Collection:
- 7505 Series
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 34-3/4 in
- Material:
- Ductile Iron, Gray Iron
- Product Type:
- Grate
- Shape:
- Rectangular
- Width:
- 15-5/8 in