39-1/2 in. Grate
7567 Series 39-1/2 in. Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rectangular valley curb inlet grate features a flat bar design and "Dump No Waste! Drains to Stream" tag text to provide a long-lasting environmentally friendly message alerting passersby to protect your waterways
- 370 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- 29 1/2" length
- 22 3/4" width
- Made in the USA
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35B
- Collection:
- 7567 Series
- Color Finish Name:
- Grey
- Height:
- 3-1/2 in
- Length:
- 39-1/2 in
- Material:
- Grey Iron
- Product Type:
- Grate
- Shape:
- Rectangular
- Width:
- 22-3/4 in