8-31/50 in. Adjustable Valve Box with Riser
8-31/50 in. Adjustable Valve Box with Riser
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Color Finish Name:
- Black
- Depth:
- 5-1/4 in
- Height:
- 9 in
- Material:
- Iron
- Width:
- 8-31/50 in