This product requires certification to purchase.

8 in. Mushroom Style Cover for 6 in. Pipe

You last purchased this on
 
EJ

8 in. Mushroom Style Cover for 6 in. Pipe

  • Fast #
  • Part #E33108000
  • Item #3577076
  • Manufacturer Part #33108000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

8 in. Mushroom Style Cover for 6 in. Pipe

  • Fast #
  • Part #E33108000
  • Item #3577076
  • Manufacturer Part #33108000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid mushroom-style cleanout/monument box cover protects the access point to your storm or sanitary sewer cleanout, and features "W" badging directly cast into the surface to provide a longlasting message to personnel and passersby
  • Compatible with 6" diameter pipe
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Light duty load rating for use in non-traffic, pedestrian areas
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105
ASTM:
ASTM A48 Class 35
Application:
Water
Coating:
Undipped
Color Finish Category:
Greys
Diameter:
8 in
Diameter - Inside 1:
5-5/16 in
Height:
5/8 in
Material:
Gray Iron
Product Type:
Cover