This product requires certification to purchase.

9-13/16 in. Adjustable Valve Box Riser

You last purchased this on
 
EJ

8500 Series 9-13/16 in. Adjustable Valve Box Riser

  • Fast #
  • Part #E85008020
  • Item #3578393
  • Manufacturer Part #85008020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

8500 Series 9-13/16 in. Adjustable Valve Box Riser

  • Fast #
  • Part #E85008020
  • Item #3578393
  • Manufacturer Part #85008020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-105
ASTM:
ASTM A-48 Class 35
Application:
Heavy Duty
Coating:
Undipped
Collection:
8500 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
9-1/4 in
Height:
4-1/16 in
Length:
2 in
Material:
Iron
Product Type:
Riser
UL Listed:
No
Waterworks Application:
Water