16 in. Top Section Valve Box
8550 Series 16 in. Top Section Valve Box
Frequently Purchased Together
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Application:
- Heavy Duty
- Brand Model Compatibility:
- 8550
- Collection:
- 8550 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8-9/16 in
- Diameter - Inside 1:
- 7-3/8 in
- Diameter - Inside 2:
- 6-1/16 in
- Height:
- 16 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Gray Iron
- Product Type:
- Valve Box Top
- Waterworks Application:
- Water