23-1/2 in. Valve Box Base
8560 Series 23-1/2 in. Valve Box Base
Frequently Purchased Together
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48 Class 35
- Application:
- Heavy Duty
- Brand Model Compatibility:
- 8560
- Collection:
- 8560 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 11-5/8 in
- IAPMO Listed:
- No
- Length:
- 23-1/2 in
- Material:
- Gray Iron
- Product Type:
- Valve Box Base
- Waterworks Application:
- Water
- Width:
- 15-1/8 in